Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-2250-565-SL Brady Labels, B30 Series, Label Polyester 2.25in x 100ft SL
B30C-2250-565-SL Brady Labels, B30 Series, Label Polyester 2.25in x 100ft SL
Item Number
B30C-2250-565-SL
This item cannot be canceled or returned
Description
Label Polyester 2.25in x 100ft SL
- Thermal Transfer Printing
- Permanent Adhesive
- Glossy or Matte Finish
Specifications
Specifications
| Manufacturer Part Number |
117921 |
| Manufacturer |
Brady |
| Product Series |
B30 |
| Family Series |
Brady Labels, B30 Series |
| Description |
B30 Series Metallized Polyester Labels 2.25 in W x 100 ft L Silver |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Metallized |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
Silver |
| Special Properties |
Abrasion, and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-230 °F |
| Label Width |
2.25 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Approvals |
CSA, UL |
| Comments |
Nameplate-Quality Print |
| Net Weight |
0 lbs |
| Gross Weight |
0.1038 lbs |
B30C-2250-565-SL
Brady Labels, B30 Series