Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-569 Series Information
| Manufacturer Part Number | 117938 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-569 |
| Family Series | Brady Labels, B-569 Series |
| Description | B30 Series Low-Halide Polyester Labels 2.25 in W x 100 ft L Brown |
| Application | Pipe & Valve Marking |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Brown |
| Label Width | 1,200 " |
| Label Height | 2.25 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Comments | Ideal For Marking Stainless Steel Pipes |
| Net Weight | 0 lbs |
| Gross Weight | 0.1063 lbs |