Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-2250-584-YL Brady Labels, B-584 Series, Label Plastic 2.25in x 50ft YL
B30C-2250-584-YL Brady Labels, B-584 Series, Label Plastic 2.25in x 50ft YL
Item Number
B30C-2250-584-YL
This item cannot be canceled or returned
Description
Label Plastic 2.25in x 50ft YL
Specifications
Specifications
| Manufacturer Part Number |
118001 |
| Manufacturer |
Brady |
| Product Series |
B-584 |
| Family Series |
Brady Labels, B-584 Series |
| Description |
B30 Series Retro Reflective Labels 2.25 in W x 50 ft L Yellow |
| Application |
General & Industrial |
| Material Description |
Retroreflective |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Yellow |
| Special Properties |
4 to 6 Year Outdoor Durability |
| Label Width |
2.25 " |
| Label Height |
600 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
1.21 lbs |
| Gross Weight |
0.1031 lbs |
B30C-2250-584-YL
Brady Labels, B-584 Series