Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-2500-551-WT Brady Labels, B-551 Series, Label Polyester 2.5in x 50ft WT
B30C-2500-551-WT Brady Labels, B-551 Series, Label Polyester 2.5in x 50ft WT
Item Number
B30C-2500-551-WT
This item cannot be canceled or returned
Description
Label Polyester 2.5in x 50ft WT
Specifications
Specifications
| Manufacturer Part Number |
118013 |
| Manufacturer |
Brady |
| Product Series |
B-551 |
| Family Series |
Brady Labels, B-551 Series |
| Description |
B30 Series Heavy Duty Polyester Tags 2.5 in W x 50 ft L White |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
No |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Easy to Hole Punch, Optional Snap In Grommets Available |
| Label Width |
2.5 " |
| Label Height |
600 " |
| Approvals |
OSHA |
| Comments |
Tag |
| Net Weight |
1.125 lbs |
| Gross Weight |
0.1063 lbs |
B30C-2500-551-WT
Brady Labels, B-551 Series