Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-3000-403-WT
Label Paper 3in x 100ft WT
Item Number
B30C-3000-403-WT
This item cannot be canceled or returned
Description
Label Paper 3in x 100ft WT
Specifications
Specifications
| Manufacturer Part Number |
149270 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B30 Series Water Dissolvable Paper Labels 3 in W x 100 ft L White |
| Finish |
Matte |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, i3300, i5300, S3000, S3100 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B30C-3000-403-WT
Brady Labels