Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-3000-438-SL Brady Labels, B-438 Series, Label Polyester 3in x 100ft SL
B30C-3000-438-SL Brady Labels, B-438 Series, Label Polyester 3in x 100ft SL
Item Number
B30C-3000-438-SL
This item cannot be canceled or returned
Description
Label Polyester 3in x 100ft SL
Specifications
Specifications
| Manufacturer Part Number |
118014 |
| Manufacturer |
Brady |
| Product Series |
B-438 |
| Family Series |
Brady Labels, B-438 Series |
| Description |
B30 Series Metallized Polyester Labels 3 in W x 100 ft L Silver |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Metallized |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
Silver |
| Label Width |
3 " |
| Label Height |
1,200 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1206 lbs |
B30C-3000-438-SL
Brady Labels, B-438 Series