Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30C-4000-480

Brady Labels

B30C-4000-480

Brady Labels
Label Polyester 4in x 115ft LT GR
Item Number
B30C-4000-480
MFG Item Number
148780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B30C-4000-480
Label Polyester 4in x 115ft LT GR

Series Information

Specifications

Specifications
Manufacturer Part Number 148780
Manufacturer Brady
Family Series Brady Labels
Description B30 Series Product Identification Labels 4 in W x 115 ft L Light Gray
Finish Satin
Recommended Printer(s) BBP35, BBP37, i3300, i5300, S3000, S3100
Net Weight 0 lbs
Gross Weight 0 lbs