B30 ToughStripe Series Information
| Manufacturer Part Number | 139943 |
|---|---|
| Manufacturer | Brady |
| Product Series | B30 ToughStripe |
| Family Series | Brady Labels, B30 ToughStripe Series |
| Description | B30 Series ToughStripe Printable Floor Marking Tape 4 in W x 100 ft L Yellow |
| Application | Floor Marking |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Yellow |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: 0-129 °F |
| Label Width | 4 " |
| Recommended Printer(s) | BBP35, BBP37 |
| Comments | Withstands Forklift and Pallet Jack Traffic without Tearing or Lifting |
| Net Weight | 0 lbs |
| Gross Weight | 0.2647 lbs |