Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 143581 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B30 Series Ultra Aggressive Matte Polyester Labels 4 in W x 130 ft L White |
| Finish | Matte |
| Recommended Printer(s) | BBP35, BBP37, i3300, i5300, S3000, S3100 |
| Net Weight | 0 lbs |
| Gross Weight | 0.1812 lbs |