Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-549 Series Information
| Manufacturer Part Number | 117860 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-549 |
| Family Series | Brady Labels, B-549 Series |
| Description | B30 Series Cold Temperature Application Material 4 in W x 100 ft L White |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Extreme Cold Temperature Application |
| Label Width | 1,200 " |
| Label Height | 4 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight | 1.71 lbs |
| Gross Weight | 0.1431 lbs |