B-581 Series Information
| Manufacturer Part Number | 118007 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-581 |
| Family Series | Brady Labels, B-581 Series |
| Description | B30 Series Repositionable Vinyl Labels 4 in W x 100 ft L Yellow |
| Application | General & Industrial |
| Material Type | Vinyl |
| Material Description | Repositional |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Yellow |
| Special Properties | Aggressive Adhesive That Removes Cleanly Without Leaving Residue |
| Label Width | 4 " |
| Label Height | 1,200 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight | 0 lbs |
| Gross Weight | 0.1646 lbs |