Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-4250-509-WT Brady Labels, B-509 Series, Label Polyester 4.25in x 25ft WT
B30C-4250-509-WT Brady Labels, B-509 Series, Label Polyester 4.25in x 25ft WT
Item Number
B30C-4250-509-WT
This item cannot be canceled or returned
Description
Label Polyester 4.25in x 25ft WT
Specifications
Specifications
| Manufacturer Part Number |
117916 |
| Manufacturer |
Brady |
| Product Series |
B-509 |
| Family Series |
Brady Labels, B-509 Series |
| Description |
B30 Series Magnetic Labels 4.25 in W x 25 ft L White |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Magnetic |
| Adhesive |
No |
| Background Color |
White |
| Label Width |
4.25 " |
| Label Height |
300 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
0 lbs |
| Gross Weight |
0.2187 lbs |
B30C-4250-509-WT
Brady Labels, B-509 Series