Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-595 Series Information
| Manufacturer Part Number | 142018 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-595 |
| Family Series | Brady Labels, B-595 Series |
| Description | B30 Series Continuous Indoor Outdoor Vinyl Labels 0.5 in W x 100 ft L Orange |
| Application | General & Industrial |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Orange |
| Special Properties | Cold Temperature Application |
| Label Width | 1,200 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0625 lbs |