B30EP-167U-593-RD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30EP-167U-593-RD Brady Labels, B-593 Series, Label Polyester 1.5in x 1.2in RD

MFG Item Number
118057

B30EP-167U-593-RD Brady Labels, B-593 Series, Label Polyester 1.5in x 1.2in RD

MFG Item Number
118057
Item Number
B30EP-167U-593-RD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-593 Series
Item #
B30EP-167U-593-RD
Label Polyester 1.5in x 1.2in RD

B-593 Series Information


Specifications

Specifications
Manufacturer Part Number 118057
Manufacturer Brady
Product Series B-593
Family Series Brady Labels, B-593 Series
Description B30 Series Raised Profile Push Button Labels 1.5 in H x 1.2 in W Red 200/RL
Application Panel Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Red
Special Properties 10 Year Outdoor Durability Rating
Label Width 1.2 "
Label Height 1.5 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Approvals UL
Net Weight 0 lbs
Gross Weight 0.0753 lbs