B-593 Series Information
| Manufacturer Part Number | 118015 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-593 |
| Family Series | Brady Labels, B-593 Series |
| Description | B30 Series Raised Profile Rectangular Labels 0.49 in H x 1.06 in W White 500/RL |
| Application | Panel Marking |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Special Properties | 10 Year Outdoor Durability Rating |
| Label Width | 1.06 " |
| Label Height | 0.49 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Approvals | UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |