B30EP-176-593-WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30EP-176-593-WT

Brady Labels, B-593 Series

B30EP-176-593-WT

Brady Labels, B-593 Series
Label Polyester 1in x 3in WT 300/RL
Item Number
B30EP-176-593-WT
MFG Item Number
118043
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-593 Series
Item #
B30EP-176-593-WT
Label Polyester 1in x 3in WT 300/RL

B-593 Series Information


Specifications

Specifications
Manufacturer Part Number 118043
Manufacturer Brady
Product Series B-593
Family Series Brady Labels, B-593 Series
Description B30 Series Raised Profile Rectangular Labels 1 in H x 3 in W White 300/RL
Application Panel Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Special Properties 10 Year Outdoor Durability Rating
Label Width 1 "
Label Height 3 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Approvals UL
Net Weight 1.17 lbs
Gross Weight 0.1056 lbs