Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B3100-3/4GRN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101105009
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101105009 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Steel |
| Rigid Size (in) |
3/4 " |
| Comments |
Clevis Hanger |
| Net Weight |
0 lbs |
| Gross Weight |
0.29 lbs |
B3100-3/4GRN
Eaton's B-Line series Conduit Mounts