Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3100F-21/2ZN Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101105219
B3100F-21/2ZN Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101105219
Item Number
B3100F-21/2ZN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101105219 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Steel |
| Rigid Size (in) |
2-1/2 " |
| Comments |
Clevis Hanger with Felt Linning |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B3100F-21/2ZN
Eaton's B-Line series Conduit Mounts