Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B3140-6ZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101107467
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101107467 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Zinc Plated Steel |
| Style |
Pipe Clamp |
| EMT Size (in) |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
5.41 lbs |
B3140-6ZN
Eaton's B-Line series Conduit Mounts