B3144-8ZN
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3144-8ZN

Eaton's B-Line series Conduit Mounts

B3144-8ZN

Eaton's B-Line series Conduit Mounts
Hanger
Item Number
B3144-8ZN
MFG Item Number
Y095080E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
B3144-8ZN
Hanger

Series Information

Specifications

Specifications
Manufacturer Part Number Y095080E
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hanger
Composition Zinc Plated Steel
Style Pipe Clamp
EMT Size (in) 8 "
Comments Double Bolt
Net Weight 0 lbs
Gross Weight 0 lbs