Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3151-24ZGALV Eaton's B-Line series Mechanical Support, Hanger
MFG Item Number
78101108575
B3151-24ZGALV Eaton's B-Line series Mechanical Support, Hanger
MFG Item Number
78101108575
Item Number
B3151-24ZGALV
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101108575 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Hanger |
| Type |
Protection Shield |
| For Use With |
Pipes |
| Comments |
Length: 24 ", Max Pipe Size: 24 " |
| Net Weight |
0 lbs |
| Gross Weight |
25.2 lbs |
B3151-24ZGALV
Eaton's B-Line series Mechanical Support