Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3175CT-4 Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101110480
B3175CT-4 Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101110480
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101110480 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Steel |
| Style |
Clamp |
| Rigid Size (in) |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
B3175CT-4
Eaton's B-Line series Conduit Mounts