Series Information
| Manufacturer Part Number | B320483 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor NH Size 2 aR 690VAC IEC 700VAC UL 400A With Double indicator Plain Blades |
| Fuse Type | NH Type |
| Current Rating | 400 A |
| AC Voltage | 700 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 1.366 lbs |
| Gross Weight | 1.367 lbs |