BBP33 Series Information
| Manufacturer Part Number | 142872 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | B33 Series Vinyl Cloth with Repositionable Labels 0.25in H x 0.75in W WT 5000/RL |
| Application | Cable & Wire Marking |
| Material Type | Fabric |
| Material Description | Repositional, Vinyl Coated |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-175 °F |
| Cable Type | 0.03 in to 0.08 in Diameter |
| Label Width | 0.75 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0738 lbs |