B33-1000-2-342
Brady Labels, BBP33 PermaSleeve B-342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-1000-2-342 Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342, WHITE, 1.6 X 2 FIT

MFG Item Number
143032

B33-1000-2-342 Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342, WHITE, 1.6 X 2 FIT

MFG Item Number
143032
Item Number
B33-1000-2-342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-342 Series
Item #
B33-1000-2-342
B33, B342, WHITE, 1.6 X 2 FIT

BBP33 PermaSleeve B-342 Series Information

  • A 3:1 Heat Shrinkable Wire Marker Sleeve That Fits Snugly around Wires
  • Can Be Used for Identification or Wire Protection
  • Fade‑Resistant and Flame‑Retardant

Specifications

Specifications
Manufacturer Part Number 143032
Manufacturer Brady
Product Series BBP33 PermaSleeve B-342
Family Series Brady Labels, BBP33 PermaSleeve B-342 Series
Description B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 1 Dia x 2 W, White
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 2 AWG (0.375 in to 0.95 in)
Label Width 2 "
Label Height 1.66 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Comments 1 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0697 lbs