B33-11-423
Brady Labels, BBP33 WorkHorse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-11-423 Brady Labels, BBP33 WorkHorse Series, Lbl Polyester 0.25inx0.25in WT

MFG Item Number
133774

B33-11-423 Brady Labels, BBP33 WorkHorse Series, Lbl Polyester 0.25inx0.25in WT

MFG Item Number
133774
Item Number
B33-11-423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 WorkHorse Series
Item #
B33-11-423
Lbl Polyester 0.25inx0.25in WT

BBP33 WorkHorse Series Information

  • Thermal Transfer Printing
  • Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 133774
Manufacturer Brady
Product Series BBP33 WorkHorse
Family Series Brady Labels, BBP33 WorkHorse Series
Description B33 Series and Barcode Labels 0.25in H x 0.25in W WT 15000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -94-230 °F
Label Width 0.25 "
Label Height 0.25 "
Recommended Printer(s) BBP33
Approvals UL
Net Weight 0 lbs
Gross Weight 0.0772 lbs