B33-125-490
Brady Labels, BBP33 FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-125-490 Brady Labels, BBP33 FreezerBondz Series, Label Polyester 0.5in x 0.9in WT

MFG Item Number
142938

B33-125-490 Brady Labels, BBP33 FreezerBondz Series, Label Polyester 0.5in x 0.9in WT

MFG Item Number
142938
Item Number
B33-125-490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 FreezerBondz Series
Item #
B33-125-490
Label Polyester 0.5in x 0.9in WT

BBP33 FreezerBondz Series Information

  • Thermal Transfer Printing
  • Designed for Use in Laboratory Identification
  • Permanent Enclosure Adhesive

Specifications

Specifications
Manufacturer Part Number 142938
Manufacturer Brady
Product Series BBP33 FreezerBondz
Family Series Brady Labels, BBP33 FreezerBondz Series
Description B33 Series Polyester Autoclave and Cryogenic Lbls 0.5 in H x 0.9 in W WT 1650/RL
Application Faceplate Label
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-320 °F
Label Width 0.9 "
Label Height 0.5 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0547 lbs