B33-135-427AW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-135-427AW

Brady Labels, BBP33 Series

B33-135-427AW

Brady Labels, BBP33 Series
Label Vinyl 0.75in x 1.5in WT 1500/RL
Item Number
B33-135-427AW
MFG Item Number
142952
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-135-427AW
Label Vinyl 0.75in x 1.5in WT 1500/RL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 142952
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series White Vinyl Wire and Cable Labels 0.75 in H x 1.5 in W White 1500/RL
Application Cable & Wire Marking
Material Type Vinyl
Adhesive Yes
Finish Matte
Background Color White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-140 °F
Label Width 1.5 "
Label Height 0.75 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0.0731 lbs