Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 148676 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B33 Series Polypropylene Laboratory Labels 0.75 in H x 1.5 in W White 1500/RL |
| Finish | Matte |
| Recommended Printer(s) | BBP33, i3300, i5300 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |