Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-137-7425

Brady Labels

B33-137-7425

Brady Labels
Label Polypropylene 1in x 2in WT
Item Number
B33-137-7425
MFG Item Number
148683
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33-137-7425
Label Polypropylene 1in x 2in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 148683
Manufacturer Brady
Family Series Brady Labels
Description B33 Series Polypropylene Laboratory Labels 1 in H x 2 in W White 1500/RL
Finish Matte
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs