B33-139-461

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-139-461 Brady Labels, BBP33 Series, Lbl Polyester 5.25in x 1in WT/CL
MFG Item Number
143046

B33-139-461 Brady Labels, BBP33 Series, Lbl Polyester 5.25in x 1in WT/CL

MFG Item Number
143046
Item Number
B33-139-461
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-139-461
Lbl Polyester 5.25in x 1in WT/CL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 143046
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 CL w/ WT Printable Zone Polyester Lbl 5.25in H x 1in W WT, CL 650/RL
Application Faceplate Label
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color White
Special Properties Chemical, and Smear-Resistant
Special Environment Type Temperature Range: -94-266 °F
Label Width 1 "
Label Height 5.25 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 43.75 lbs