BBP33 Series Information
| Manufacturer Part Number | 143015 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | B33 Series Polyamide Coated Nylon Cloth Labels 0.375 in Dia White 1500/RL |
| Application | Panel Marking |
| Material Type | Nylon |
| Material Description | Cloth |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-193 °F |
| Label Width | 0.375 " |
| Label Height | 0.375 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, CSA, UL, VDE |
| Comments | Good Contrast |
| Net Weight | 0 lbs |
| Gross Weight | 0.1072 lbs |