B33-149-483
Brady Labels, BBP33 ToughBond Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-149-483 Brady Labels, BBP33 ToughBond Series, Label Polyester 0.5in x 0.5in WT

MFG Item Number
133806

B33-149-483 Brady Labels, BBP33 ToughBond Series, Label Polyester 0.5in x 0.5in WT

MFG Item Number
133806
Item Number
B33-149-483
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 ToughBond Series
Item #
B33-149-483
Label Polyester 0.5in x 0.5in WT

BBP33 ToughBond Series Information

  • Thermal Transfer Printing
  • Permanent Rubber Based or Permanent Acrylic Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 133806
Manufacturer Brady
Product Series BBP33 ToughBond
Family Series Brady Labels, BBP33 ToughBond Series
Description B33 Series with Permanent Rubber-based Adhesive Lbl 0.5in H x 0.5in W WT 5000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -40-248 °F
Label Width 0.5 "
Label Height 0.5 "
Recommended Printer(s) BBP33
Net Weight 0 lbs
Gross Weight 0.0688 lbs