Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 PermaSleeve B-342 Series Information
| Manufacturer Part Number | 133809 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-342 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-342 Series |
| Description | B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 1.5 Dia x 1 W, Yellow |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 0.5 in to 1.45 in Diameter |
| Label Width | 1 " |
| Label Height | 2.433 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Comments | 1.5 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0888 lbs |