B33-151-499

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-151-499 Brady Labels, BBP33 Series, Label Nylon 0.25in x 2in WT 1500/RL

MFG Item Number
143049

B33-151-499 Brady Labels, BBP33 Series, Label Nylon 0.25in x 2in WT 1500/RL

MFG Item Number
143049
Item Number
B33-151-499
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-151-499
Label Nylon 0.25in x 2in WT 1500/RL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 143049
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series Polyamide Coated Nylon Cloth Labels 0.25 in H x 2 in W White 1500/RL
Application Panel Marking
Material Type Nylon
Material Description Cloth
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-193 °F
Label Width 2 "
Label Height 0.25 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Comments Good Contrast
Net Weight 0 lbs
Gross Weight 0.0572 lbs