Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-152-494-BL Brady Labels, Lbl Polyester 0.375inx1in BU/WT
B33-152-494-BL Brady Labels, Lbl Polyester 0.375inx1in BU/WT
Item Number
B33-152-494-BL
This item cannot be canceled or returned
Description
Lbl Polyester 0.375inx1in BU/WT
Specifications
Specifications
| Manufacturer Part Number |
149808 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B33 Series Color Polyester Labels 0.375 in H x 1 in W Blue, White 1500/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP33, i3300, i5300 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B33-152-494-BL
Brady Labels