Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-152-494-YL Brady Labels, Lbl Polyester 0.375inx1in WT/YL
B33-152-494-YL Brady Labels, Lbl Polyester 0.375inx1in WT/YL
Item Number
B33-152-494-YL
This item cannot be canceled or returned
Description
Lbl Polyester 0.375inx1in WT/YL
Specifications
Specifications
| Manufacturer Part Number |
149806 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B33 Series Color Polyester Labels 0.375 in H x 1 in W White, Yellow 1500/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP33, i3300, i5300 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B33-152-494-YL
Brady Labels