B33-161-486
Brady Labels, BBP33 MetaLabel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-161-486 Brady Labels, BBP33 MetaLabel Series, Label Polyester 4in x 4in LT GR 250/RL

MFG Item Number
133812

B33-161-486 Brady Labels, BBP33 MetaLabel Series, Label Polyester 4in x 4in LT GR 250/RL

MFG Item Number
133812
Item Number
B33-161-486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 MetaLabel Series
Item #
B33-161-486
Label Polyester 4in x 4in LT GR 250/RL

BBP33 MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 133812
Manufacturer Brady
Product Series BBP33 MetaLabel
Family Series Brady Labels, BBP33 MetaLabel Series
Description B33 Series Metallized Polyester Permanent Labels 4in H x 4in W LGT GR 250/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Silver
Special Environment Type Temperature Range: -40-248 °F
Label Width 4 "
Label Height 4 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0.0691 lbs