B33-163-492
Brady Labels, BBP33 FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-163-492 Brady Labels, BBP33 FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT
MFG Item Number
143000

B33-163-492 Brady Labels, BBP33 FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT

MFG Item Number
143000
Item Number
B33-163-492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 FreezerBondz Series
Item #
B33-163-492
Lbl Polyester 1in x 0.375Dia WT

BBP33 FreezerBondz Series Information

  • Thermal Transfer Printing
  • Designed for Use in Laboratory Identification
  • Permanent Enclosure Adhesive

Specifications

Specifications
Manufacturer Part Number 143000
Manufacturer Brady
Product Series BBP33 FreezerBondz
Family Series Brady Labels, BBP33 FreezerBondz Series
Description B33 Series Polyester Lbls w Vial Top 0.375in H x 1in W x 0.375in Dia WT 1500/RL
Application Faceplate Label
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Label Width 1 "
Label Height 0.375 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0738 lbs