Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-163-499 Brady Labels, BBP33 Series, Lbl Nylon 1in x 0.375Dia WT 1500/RL
B33-163-499 Brady Labels, BBP33 Series, Lbl Nylon 1in x 0.375Dia WT 1500/RL
This item cannot be canceled or returned
Description
Lbl Nylon 1in x 0.375Dia WT 1500/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
143001 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
Nylon Cloth Labels with Vial Top 0.375in H x 1in W x 0.375in Dia WT 1500/RL |
| Application |
Panel Marking |
| Material Type |
Nylon |
| Material Description |
Cloth |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-193 °F |
| Label Width |
1 " |
| Label Height |
0.375 " |
| Recommended Printer(s) |
BBP33 |
| Approvals |
ASTM, CSA, UL, VDE |
| Comments |
Good Contrast |
| Net Weight |
0 lbs |
| Gross Weight |
0.0794 lbs |
B33-163-499
Brady Labels, BBP33 Series