Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-179-494-OR

Brady Labels

B33-179-494-OR

Brady Labels
Label Polyester 1in x 1in OR/WT
Item Number
B33-179-494-OR
MFG Item Number
149791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33-179-494-OR
Label Polyester 1in x 1in OR/WT

Series Information

Specifications

Specifications
Manufacturer Part Number 149791
Manufacturer Brady
Family Series Brady Labels
Description B33 Series Color Polyester Labels 1 in H x 1 in W Orange, White 1500/RL
Finish Gloss
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs