B33-18-423
Brady Labels, BBP33 WorkHorse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-18-423 Brady Labels, BBP33 WorkHorse Series, Label Polyester 1in x 3in WT 1500/RL

MFG Item Number
143081

B33-18-423 Brady Labels, BBP33 WorkHorse Series, Label Polyester 1in x 3in WT 1500/RL

MFG Item Number
143081
Item Number
B33-18-423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 WorkHorse Series
Item #
B33-18-423
Label Polyester 1in x 3in WT 1500/RL

BBP33 WorkHorse Series Information

  • Thermal Transfer Printing
  • Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 143081
Manufacturer Brady
Product Series BBP33 WorkHorse
Family Series Brady Labels, BBP33 WorkHorse Series
Description B33 Series Glossy WT Polyester and Barcode Labels 1 in H x 3 in W WT 1500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-283 °F
Label Width 3 "
Label Height 1 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0.1281 lbs