B33-18-435
Brady Labels, BBP33 MetaLabel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-18-435 Brady Labels, BBP33 MetaLabel Series, Label Polyester 1in x 3in SL 1500/RL

MFG Item Number
133823

B33-18-435 Brady Labels, BBP33 MetaLabel Series, Label Polyester 1in x 3in SL 1500/RL

MFG Item Number
133823
Item Number
B33-18-435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 MetaLabel Series
Item #
B33-18-435
Label Polyester 1in x 3in SL 1500/RL

BBP33 MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 133823
Manufacturer Brady
Product Series BBP33 MetaLabel
Family Series Brady Labels, BBP33 MetaLabel Series
Description B33 Series Metallized Polyester Labels 1in H x 3in W Silver 1500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Silver
Special Environment Type Temperature Range: -40-194 °F
Label Width 3 "
Label Height 1 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 37.6875 lbs