Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-18-489 Brady Labels, BBP33 ToughBond Series, Label Polyester 1in x 3in WT 1500/RL
B33-18-489 Brady Labels, BBP33 ToughBond Series, Label Polyester 1in x 3in WT 1500/RL
This item cannot be canceled or returned
Description
Labels, BBP33 ToughBond Series
Label Polyester 1in x 3in WT 1500/RL
BBP33 ToughBond Series Information
- Thermal Transfer Printing
- Permanent Rubber Based or Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
143052 |
| Manufacturer |
Brady |
| Product Series |
BBP33 ToughBond |
| Family Series |
Brady Labels, BBP33 ToughBond Series |
| Description |
B33 Series Polyester Permanent Labels 1in H x 3in W WT 1500/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-248 °F |
| Label Width |
3 " |
| Label Height |
1 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0672 lbs |
B33-18-489
Brady Labels, BBP33 ToughBond Series