B33-181-492
Brady Labels, BBP33 FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-181-492 Brady Labels, BBP33 FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT

MFG Item Number
143100

B33-181-492 Brady Labels, BBP33 FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT

MFG Item Number
143100
Item Number
B33-181-492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 FreezerBondz Series
Item #
B33-181-492
Lbl Polyester 1in x 0.375Dia WT

BBP33 FreezerBondz Series Information

  • Thermal Transfer Printing
  • Designed for Use in Laboratory Identification
  • Permanent Enclosure Adhesive

Specifications

Specifications
Manufacturer Part Number 143100
Manufacturer Brady
Product Series BBP33 FreezerBondz
Family Series Brady Labels, BBP33 FreezerBondz Series
Description B33 Series Polyester Lbls with Vial Top 0.5in H x 1in W x 0.375in Dia WT 1500/RL
Application Faceplate Label
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0625 lbs