B33-19-425
Brady Labels, BBP33 WorkHorse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-19-425 Brady Labels, BBP33 WorkHorse Series, Label Polypropylene 2in x 3in WT

MFG Item Number
143053

B33-19-425 Brady Labels, BBP33 WorkHorse Series, Label Polypropylene 2in x 3in WT

MFG Item Number
143053
Item Number
B33-19-425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 WorkHorse Series
Item #
B33-19-425
Label Polypropylene 2in x 3in WT

BBP33 WorkHorse Series Information

  • Thermal Transfer Printing
  • Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 143053
Manufacturer Brady
Product Series BBP33 WorkHorse
Family Series Brady Labels, BBP33 WorkHorse Series
Description B33 Series Polypropylene Labels 2 in H x 3 in W White 500/RL
Application General & Industrial
Material Type Polypropylene
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, and Humidity-Resistant
Special Environment Type Temperature Range: -94-248 °F
Label Width 3 "
Label Height 2 "
Recommended Printer(s) BBP33
Approvals UL
Net Weight 0 lbs
Gross Weight 0.0981 lbs