B33-19-428
Brady Labels, BBP33 MetaLabel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-19-428

Brady Labels, BBP33 MetaLabel Series

B33-19-428

Brady Labels, BBP33 MetaLabel Series
Label Polyester 2in x 3in LT GR 500/RL
Item Number
B33-19-428
MFG Item Number
133828
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 MetaLabel Series
Item #
B33-19-428
Label Polyester 2in x 3in LT GR 500/RL

BBP33 MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 133828
Manufacturer Brady
Product Series BBP33 MetaLabel
Family Series Brady Labels, BBP33 MetaLabel Series
Description B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Silver
Special Environment Type Temperature Range: -40-248 °F
Label Width 3 "
Label Height 2 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 0.1359 lbs