B33-19-484
Brady Labels, BBP33 ToughBond Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-19-484

Brady Labels, BBP33 ToughBond Series

B33-19-484

Brady Labels, BBP33 ToughBond Series
Label Polyester 2in x 3in WT 500/RL
Item Number
B33-19-484
MFG Item Number
133830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 ToughBond Series
Item #
B33-19-484
Label Polyester 2in x 3in WT 500/RL

BBP33 ToughBond Series Information

  • Thermal Transfer Printing
  • Permanent Rubber Based or Permanent Acrylic Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 133830
Manufacturer Brady
Product Series BBP33 ToughBond
Family Series Brady Labels, BBP33 ToughBond Series
Description B33 Series Flexible with Permanent Adhesive Labels 2in H x 3in W WT 500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -40-248 °F
Label Width 3 "
Label Height 2 "
Recommended Printer(s) BBP33
Approvals ANSI, ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 39.625 lbs