B33-195-481
Brady Labels, BBP33 StainerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-195-481

Brady Labels, BBP33 StainerBondz Series

B33-195-481

Brady Labels, BBP33 StainerBondz Series
Lbl Polyester 0.375in x 0.9in WT
Item Number
B33-195-481
MFG Item Number
133831
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 StainerBondz Series
Item #
B33-195-481
Lbl Polyester 0.375in x 0.9in WT

BBP33 StainerBondz Series Information

Specifications

Specifications
Manufacturer Part Number 133831
Manufacturer Brady
Product Series BBP33 StainerBondz
Family Series Brady Labels, BBP33 StainerBondz Series
Description B33 Series Polyester Microscope Slide Lab Labels 0.375in H x 0.9in W WT 3000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -80-266 °F
Label Width 0.9 "
Label Height 0.375 "
Recommended Printer(s) BBP33
Net Weight 0 lbs
Gross Weight 0.0738 lbs