BBP33 Series Information
| Manufacturer Part Number | 133833 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | Tedlar Polyvinylflouride Permanent Wire Mark Lbls 0.25in H x 0.9in W WT 5000/RL |
| Application | Cable & Wire Marking |
| Material Type | Polyvinylfluoride |
| Material Description | Self-Extinguishing |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-275 °F |
| Cable Type | 0.03 in to 0.08 in Diameter |
| Label Width | 0.9 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BBP33 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0281 lbs |